Grooved and lock nut Timken TN14, Female thread: 2.751-18 | Nominal diameter (metric): 70 mm
Locknut
See technical informationSee documentsReferences
Timken:TN14
Rubix:133A2932
EAN:0053893001159



Documents
Product details : TIMKEN TN14 LOCKNUT
Strengths
•The chart below shows dimensions for locknuts and lock washers used in the mounting of straight bore bearings on shafts
Other dimensions and tolerances related to shaft configurations are also shown
Dimensions are presented according to bearing bore size and are applicable to bearings in the various series
Other dimensions and tolerances related to shaft configurations are also shown
Dimensions are presented according to bearing bore size and are applicable to bearings in the various series
Technical specifications
Attributes
| Nominal diameter (metric) | 70 mm |
|---|---|
| Female thread | 2.751-18 |
| Thread-cutting pitch | 1.41 mm |
| Outer diameter | 97.23 mm |
| Diameter across flats | 92.2 mm |
| Weight | 0.27 kg |
Show UNSPSC/ECL@SS
£ 33.13 excl. VAT
/ Each
£ 39.76 incl. VAT
- Usually arrives within 14 working days
