Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM16 ACCESSORIES
Grooved and lock nut SNR KM16, Female thread: M80x2
Lock Nut
References
snr:
KM16
rubix:
205A4567
ean:
3413520529468
Technical specifications
Female thread
M80x2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM16 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
113
x
113
x
25
mm
Logistic Weight
430
g
Female thread
M80x2
Thread-cutting pitch
2
mm
Outer diameter
105
mm
Width
15
mm
Weight
0.4
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.48
excl. VAT
/
Each
£
18.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMT 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF HM 54 T, Nominal diameter (metric): 270 mm
Grooved and lock nut FAG KM1, Female thread: M12x1 | Nominal diameter (metric): 22 mm
Grooved and lock nut SKF KM 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut SKF KMTA 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut Timken KM 28, Nominal diameter (metric): 140 mm
Grooved and lock nut SNR TBP75, Nominal diameter (metric): 75 mm
Grooved and lock nut INA ZMA45/85, Female thread: M45X1,5 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE ZMA90/155-AKN, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SKF HM 46 T, Nominal diameter (metric): 230 mm
Grooved and lock nut AKN from MECALINE HM44T-AKN, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut NSK AN03, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut PTN KM27, Female thread: M135×2 | Nominal diameter (metric): 135 mm
Grooved and lock nut INA AM60, Female thread: M60X2 | Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE HML52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm