CLAMP NUTS
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M 35x1,5 |
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M 35x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 58 mm |
Diameter across flats | 58 mm |
Width | 22 mm |
Weight | 0.26 kg |
Series | ZMA35/58 |
Usually arrives within 14 working days