Grooved and lock nut SKF HM 54 T, Nominal diameter (metric): 270 mm


Lock Nut HM..T

References
skf:HM 54 T
rubix:106A1674
ean:7316577106360
brand logo
brand logo
Technical specifications
Nominal diameter (metric)270 mm
See all Specifications

Product details : SKF LOCK NUT HM54T


Shaft nuts are used to attach bearings to a shaft. They are also suitable for mounting bearings with a tapered bore on tapered shaft journals and adapter sleeves and make it easier to remove bearings on withdrawal sleeves. Shaft nuts are also often used to secure gears, tensioners and other machine parts on the shaft.

Technical specifications


Attributes
Logistic Weight8300 g
Nominal diameter (metric)270 mm
Outer diameter340 mm
Diameter across flats270 mm
Width38 mm
SeriesHM
Show UNSPSC/ECL@SS
£ 767.33 excl. VAT
/ Each
£ 920.80 incl. VAT
  • Usually arrives within 14 working days