Grooved and lock nut SKF KMTA 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 22
Rubix:266A6360
Manufacturer :66028
EAN:7316577655356

Documents
Product details : SKF KMTA 22 LOCK NUTS AND LOCKING DEVICES
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x140x110 mm |
|---|---|
| Logistic Weight | 1397,8 g |
| Nominal diameter (metric) | 110 mm |
| Female thread | m 110x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 140 mm |
| Diameter across flats | 110 mm |
| Weight | 1.41 kg |
Show UNSPSC/ECL@SS
£ 246.25 excl. VAT
/ Each
£ 295.50 incl. VAT
- Usually arrives within 14 working days
