SPARTEX 840477 H-LOCK GEL HIGH-STRENGTH THREAD LOCKER RED 35G
Strong lock gel - ff16 gel pump for thread assembly
See technical informationSee documentsReferences
Spartex:840477
Rubix:306A9438
EAN:3660338059193

Documents
Product details : SPARTEX 840477 H-LOCK GEL HIGH-STRENGTH THREAD LOCKER RED 35G
Applications: Non dripping Thixotropic gel, even in vertical position.
.
Its thixotropic formula allows an adequate distribution of the product between the pieces to be glued for a perfect hold. .
Suitable for permanent locking of studs and bolts. .
Colour: Red. .
Features of the gel pump: Highly precise dosing at the touch of a finger. .
The adhesive can be applied at the precisely chosen location without the risk of leakage. Ideal for places that are difficult to access. .
Works in all positions at 360° .
Characteristics: .
Base: Anaerobic adhesive. Viscosity: 15000 to 25000 mPa.s. .
Resistance class: Strong. .
Permissible temperature after polymerization: -50°C to +150°C .
Strong thread lock. .
Max Screw Diameter: M50. .
Packaging: 35 g Bottle - 100% recyclable. .
Pump with applicator nozzle. .
German made.
Its thixotropic formula allows an adequate distribution of the product between the pieces to be glued for a perfect hold. .
Suitable for permanent locking of studs and bolts. .
Colour: Red. .
Features of the gel pump: Highly precise dosing at the touch of a finger. .
The adhesive can be applied at the precisely chosen location without the risk of leakage. Ideal for places that are difficult to access. .
Works in all positions at 360° .
Characteristics: .
Base: Anaerobic adhesive. Viscosity: 15000 to 25000 mPa.s. .
Resistance class: Strong. .
Permissible temperature after polymerization: -50°C to +150°C .
Strong thread lock. .
Max Screw Diameter: M50. .
Packaging: 35 g Bottle - 100% recyclable. .
Pump with applicator nozzle. .
German made.
Strengths
Its applicator nozzle prevents contamination of the product
Technical specifications
Attributes
| Volume | 35 ml |
|---|---|
| Weight | 35 g |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Usually arrives within 14 working days
