References
Loctite:277
Rubix:4542804
Manufacturer :2596560
EAN:0079340014091

Documents
Product details : LOCTITE 277 THREADLOCK 50ML 2596560
Red, high strength, high viscosity methacrylate-based threadlocking adhesive, suited to large threads. Fluoresces to allow monitoring.
LOCTITE 277 is a red, high strength, high viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 30 min, brass 25 min and stainless steel 270 min making it deal for applications where migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suited to large threads. Fluoresces to allow monitoring.
LOCTITE 277 is a red, high strength, high viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 30 min, brass 25 min and stainless steel 270 min making it deal for applications where migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suited to large threads. Fluoresces to allow monitoring.
Strengths
High strength.
High viscosity.
Prevents unwanted movement, loosening, leaks and corrosion.
Resists vibration.
High viscosity.
Prevents unwanted movement, loosening, leaks and corrosion.
Resists vibration.
Applications
Suitable for all metal threaded assemblies
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Drying time | 30 min |
| Viscosity | 7000 mPa s |
| Weight | 56.6 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
| Chemical Resistance | yes |
Show UNSPSC/ECL@SS
£ 65.36 excl. VAT
/ Each
£ 78.43 incl. VAT
- In stock: Next day delivery