SPARTEX 735996 STRONG LOCKING THREAD COMPOUND 50G
Strong lock thread assembly adhesive
See technical informationSee documentsReferences
Spartex:735996
Rubix:217A3589
EAN:3660338017674

Documents
Product details : SPARTEX 735996 STRONG LOCKING THREAD COMPOUND 50G
Applications: Definitive assembly of screws, studs, etc..
For threads not normally to be dismantled..
Colour: Green..
Characteristics:.
Base: Anaerobic adhesive..
Viscosity: 500 to 800 mPa.s.
Permissible temperature after polymerization: -50°C to +150°C.
Setting time on M10 brass bolt: <10 min.
Setting time on M10 steel screw: 15-30 min.
Final strength after 12 hours..
Maximum screw diameter: M20..
Breakaway torque, free assembly according to DIN 54454: 20 to 30 Nm.
Shear strength according to DIN 54452: 15 to 22 N/mm².
Packaging: 50g bottle.
German made.
For threads not normally to be dismantled..
Colour: Green..
Characteristics:.
Base: Anaerobic adhesive..
Viscosity: 500 to 800 mPa.s.
Permissible temperature after polymerization: -50°C to +150°C.
Setting time on M10 brass bolt: <10 min.
Setting time on M10 steel screw: 15-30 min.
Final strength after 12 hours..
Maximum screw diameter: M20..
Breakaway torque, free assembly according to DIN 54454: 20 to 30 Nm.
Shear strength according to DIN 54452: 15 to 22 N/mm².
Packaging: 50g bottle.
German made.
Strengths
Suitable for permanent locking of studs and bolts
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Weight | 50 g |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
- In stock: Next day delivery
