References
Loctite:290
Rubix:125A2457
Manufacturer :268406
EAN:5010266336602

Documents
Product details : LOCTITE 290 THREADLOCKER 2L 268406
LOCTITE 290 is a liquid medium/high-strength threadlocker designed for the locking and sealing of threaded fasteners. Because of its low viscosity and capillary action, the product wicks between engaged threads and eliminates the need for disassembly prior to application. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The product can also fill porosities in welds, castings and powdered metal parts
Strengths
Ideal for locking preassembled fasteners, e.g. instrumentation fasteners, electrical connectors and set screws
Works on metal only
Proven to be tolerant of minor contamination due to industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
Requires heat for disassembly
Works on metal only
Proven to be tolerant of minor contamination due to industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
Requires heat for disassembly
Applications
Threadlocking
Technical specifications
Attributes
| Volume | 2000 ml |
|---|---|
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 1,172.35 excl. VAT
/ Each
£ 1,406.82 incl. VAT
- In stock: Next day delivery