486027 EB EVERFLEX MIRROR MATE ADHES./12 CTR290 BOX 12
EVERBUILD® Mirror Mate®
See technical informationSee documentsReferences
Sika:EVERBUILD EVERFLEX MIRROR MATE 295MLT
Rubix:315A6303
Manufacturer :486027

Documents
Product details : 486027 EB EVERFLEX MIRROR MATE ADHES./12 CTR290 BOX 12
MS polymer adhesive specially formulated for bonding mirrors. EVERBUILD® Mirror Mate® is a one component solvent free adhesive based on MS Polymer technology that is specially formulated for bonding mirrors to most common surfaces. The totally neutral curing system will not attack the mirror backing.
Strengths
Neutral cure adhesive system – will not attack mirror backings
Will stick to damp surfaces.
Excellent primerless adhesion to most surfaces, including metals, most plastics, concrete, plaster, plasterboard, polyester, Perspex, glass, wood, enamel, painted surfaces etc.
Will stick to damp surfaces.
Excellent primerless adhesion to most surfaces, including metals, most plastics, concrete, plaster, plasterboard, polyester, Perspex, glass, wood, enamel, painted surfaces etc.
Applications
Bonding mirrors to most common substrates.
Jointing cladding panels.
As a high quality nail replacement adhesive, even to damp surfaces.
Bonding difficult materials such as metals and fibreglass.
Any application requiring high performance, durable bonding of joints.
Applications where resistance to chemical spillage is required.
Jointing cladding panels.
As a high quality nail replacement adhesive, even to damp surfaces.
Bonding difficult materials such as metals and fibreglass.
Any application requiring high performance, durable bonding of joints.
Applications where resistance to chemical spillage is required.
Technical specifications
Attributes
| Volume | 290 ml |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 67.40 excl. VAT
/ Each
£ 80.88 incl. VAT
- Usually arrives within 14 working days
