LOCTITE 248 MEDIUM STRENGTH STICK BLISTER CARD 9G 1715105
Loctite Secure Thread
See technical informationSee documentsReferences
Loctite:248
Rubix:131A8975
Manufacturer :1715105
EAN:5010266007083
Documents
Product details : LOCTITE 248 MEDIUM STRENGTH STICK BLISTER CARD 9G 1715105
LOCTITE 248 is a general purpose thread locker with medium bond strength. This product is available in a convenient stick format. This threadlocker secures and seals bolts, nuts and studs to prevent loosening due to vibration. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
Strengths
Convenient stick format prevents dripping
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to tolerate minor contamination by industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to tolerate minor contamination by industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools
Applications
For General Purpose use on All Nut and Bolt Applications
Technical specifications
Attributes
| Drying time | 5 min |
|---|---|
| Weight | 9 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 15.10 excl. VAT
/ Each
£ 18.12 incl. VAT
- In stock: Next day delivery
