SPARTEX 840473 C-LOCK GEL CYLINDRICAL PARTS GEL RETAINER GREEN 35G
Fixroul gel - ff12 gel pump for cylindrical mounting
See technical informationSee documentsReferences
Spartex:840473
Rubix:306A9436
EAN:3660338059209

Documents
Product details : SPARTEX 840473 C-LOCK GEL CYLINDRICAL PARTS GEL RETAINER GREEN 35G
Applications: Non dripping Thixotropic gel, even in vertical position.
.
Its thixotropic formula allows an adequate distribution of the product between the pieces to be glued for a perfect hold. .
Fixing of cylindrical elements: inserts, sleeves, bushings, bushes, pulleys, bearings. .
Colour: Green. .
Features of the gel pump: Highly precise dosing at the touch of a finger. .
The adhesive can be applied at the precisely chosen location without the risk of leakage. .
Ideal for places that are difficult to access. Works in all positions at 360° .
Characteristics: .
Base: Anaerobic adhesive. .
Resistance class: Strong. Viscosity: 14000 to 20000 mPa.s .
Admissible clearance: 0.10 to 0.30 mm .
Permissible temperature after polymerization: -50°C to +150°C .
Packaging: 35 g Bottle - 100% recyclable. Pump with applicator nozzle. .
German made.
Its thixotropic formula allows an adequate distribution of the product between the pieces to be glued for a perfect hold. .
Fixing of cylindrical elements: inserts, sleeves, bushings, bushes, pulleys, bearings. .
Colour: Green. .
Features of the gel pump: Highly precise dosing at the touch of a finger. .
The adhesive can be applied at the precisely chosen location without the risk of leakage. .
Ideal for places that are difficult to access. Works in all positions at 360° .
Characteristics: .
Base: Anaerobic adhesive. .
Resistance class: Strong. Viscosity: 14000 to 20000 mPa.s .
Admissible clearance: 0.10 to 0.30 mm .
Permissible temperature after polymerization: -50°C to +150°C .
Packaging: 35 g Bottle - 100% recyclable. Pump with applicator nozzle. .
German made.
Strengths
Complete use of the product
Technical specifications
Attributes
| Volume | 35 ml |
|---|---|
| Weight | 35 g |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 16.07 excl. VAT
/ Each
£ 19.28 incl. VAT
- Usually arrives within 14 working days
