SPARTEX 735992 WEAK LOCKING THREAD COMPOUND 50G
Low lock thread assembly adhesive
See technical informationSee documentsReferences
Spartex:735992
Rubix:217A3590
EAN:3660338017650



Documents
Product details : SPARTEX 735992 WEAK LOCKING THREAD COMPOUND 50G
Applications: Low stress fittings assembly..
Vibration resistant..
Allows easy disassembly of small precision screws threads..
Colour: Purple..
Characteristics:.
Base: Anaerobic adhesive. Viscosity: 250 to 500 mPa.s.
Permissible temperature after polymerization: -50°C to +150°C.
Setting time on M10 brass bolt: < 10 min.
Setting time on M10 steel screw: 15-30 min.
Final strength after 24 hours..
Maximum screw diameter: M36..
Breakaway torque, free assembly according to DIN 54454: 4 to 12 Nm.
Shear strength according to DIN 54452: 4 to 6 N/mm².
Packaging: 50g bottle.
German made.
Vibration resistant..
Allows easy disassembly of small precision screws threads..
Colour: Purple..
Characteristics:.
Base: Anaerobic adhesive. Viscosity: 250 to 500 mPa.s.
Permissible temperature after polymerization: -50°C to +150°C.
Setting time on M10 brass bolt: < 10 min.
Setting time on M10 steel screw: 15-30 min.
Final strength after 24 hours..
Maximum screw diameter: M36..
Breakaway torque, free assembly according to DIN 54454: 4 to 12 Nm.
Shear strength according to DIN 54452: 4 to 6 N/mm².
Packaging: 50g bottle.
German made.
Strengths
Ideal on low strength metals: aluminum, brass...
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Weight | 50 g |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- In stock: Next day delivery
