LOCTITE 542 HYDRAULIC SEAL MEDIUM STRENGTH 250ML 234405
Threadsealant AN
See technical informationSee documentsReferences
Loctite:542
Rubix:315565
Manufacturer :234405
EAN:5010266542447



Documents
Product details : LOCTITE 542 HYDRAULIC SEAL MEDIUM STRENGTH 250ML 234405
LOCTITE 542 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The thixotropic nature of LOCTITE 542 reduces the migration of liquid product after application to the part.
Strengths
Your Benefits:
Ideal for fine threads as used in hydraulic, pneumatic & general fittings
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
DVGW approval (EN 751-1): NG-5146AR0855
Ideal for fine threads as used in hydraulic, pneumatic & general fittings
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
DVGW approval (EN 751-1): NG-5146AR0855
Applications
Thread Sealant - medium strength. For fine threads in hydraulic, pneumatic and general fittings. Fast curing.
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Weight | 250 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 189.54 excl. VAT
/ Each
£ 227.45 incl. VAT
- Usually arrives within 14 working days