LOCTITE 222 SCREWLOCK CONTROLLED TORQUE 250ML 142486
Threadlocker AN
See technical informationSee documentsReferences
Loctite:222
Rubix:304103
Manufacturer :142486
EAN:5010266222721

Documents
Product details : LOCTITE 222 SCREWLOCK CONTROLLED TORQUE 250ML 142486
LOCTITE 222 is a low-strength threadlocker that allows the adjustment of screws including countersunk head screws and set screws. Good on low-strength metals which could fracture during disassembly, e.g. aluminium or brass. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. t is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids.
Strengths
Your Benefits:
Ideal for low-strength threadlocking of adjusting screws, countersunk head screws and set screws
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Permits disassembly with hand tools
Especially suited to small thread sizes
P1 NSF Reg. No.: 123002
Ideal for low-strength threadlocking of adjusting screws, countersunk head screws and set screws
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Permits disassembly with hand tools
Especially suited to small thread sizes
P1 NSF Reg. No.: 123002
Applications
Threadlocking Adhesive - low strength. Easy disassembly. Suitable for all metal threaded assemblies.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 57x28x158 mm |
|---|---|
| Volume | 250 ml |
| Drying time | 15 min |
| Weight | 250 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 222.88 excl. VAT
/ Each
£ 267.46 incl. VAT
- Usually arrives within 14 working days