LOCTITE 2701 HIGH STRENGTH OIL RESISITANT 250ML 195725
Threadlocker AN
See technical informationSee documentsReferences
Loctite:2701
Rubix:300021
Manufacturer :195725
EAN:5010266191508

Documents
Product details : LOCTITE 2701 HIGH STRENGTH OIL RESISITANT 250ML 195725
LOCTITE 2701 is a green, low viscosity, methacrylate-based threadlocking adhesive with high strength, especially for chromated surfaces. Steel fixture time of 10 min, brass 4 min and stainless steel 25 min. Ideal for applications where migration of the adhesive must be prevented. Tolerates slight contaminations of industrial oils. Suitable for all metal fasteners. Fluoresces under UV light.
Strengths
high strength, especially for chromated surfaces
low viscosity
fluoresces to allow quality control and inspection
prevents unwanted movement, loosening, leaks and corrosion
resists vibration
seals threads - allow through-hole tapping
Applications
High strength, methacrylate-based, low viscosity, green, threadlocking instant adhesive which fluoresces under UV light to allow monitoring.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 178x114x163 mm |
|---|---|
| Volume | 250 ml |
| Drying time | 25 min |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 250.85 excl. VAT
/ Each
£ 301.02 incl. VAT
- In stock: Next day delivery