References
Loctite:272
Rubix:304144
Manufacturer :1008095
EAN:5010266421889

Documents
Product details : LOCTITE 272 THREAD LOCKING 50ML 1008095
LOCTITE 272 is a red, low viscosity, methacrylate-based threadlocking adhesive with high strength. It has a fixture time on steel of 10 min, brass 5 min and stainless steel 15 min. Ideal for applications where any migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners. It has a breakaway torque on M10 bolts of 23Nm.
Strengths
medium viscosity
breakaway torque on M10 bolts of 23Nm
high temperature resistant
resists vibration
high strength
seals threads - allow through-hole tapping
Applications
High strength, methacrylate-based, medium viscosity, red-orange coloured, threadlocking instant adhesive. It has high temperature resistance.
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Drying time | 15 min |
| Min. temperature | -55 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 51.28 excl. VAT
/ Each
£ 61.54 incl. VAT
- In stock: Next day delivery