LOCTITE 511 LOW STRENGTH FAST CURE PIPESEAL 50ML 234257
LOCTITE® 511™
See technical informationSee documentsReferences
Loctite:511
Rubix:315561
Manufacturer :234257
EAN:5010266002996

Documents
Product details : LOCTITE 511 LOW STRENGTH FAST CURE PIPESEAL 50ML 234257
LOCTITE® 511™ is designed for the locking and sealing of metal threaded pipes and fittings. The product cures rapidly when confined in the absence of air between close fitting metal surfaces
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Viscosity | 100000 mPa s |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 36.05 excl. VAT
/ Each
£ 43.26 incl. VAT
- Usually arrives within 14 working days