References
Loctite:5776
Rubix:80022404
Manufacturer :1448091
EAN:5010266003665



Documents
Product details : LOCTITE 5776 SEALANT 50ML 1448091
LOCTITE 5776 is a general purpose sealant for locking and sealing of all coarse metal threads. The product is suitable for fast application at low temperatures and is therefore suitable for outdoor maintenance applications. The product is qualified for gas and water pipes and is also certified for potable water applications up to 60°C.
Strengths
Your Benefits
General purpose sealant for all coarse metal threads
Suitable for fast application at low temperatures, e.g. for outdoor plant maintenance
Especially suitable for gas and water pipes
Ideal for potable water applications up to 60 °C
DVGW Approval (EN 751-1): NG-5146BU0527
KTW Approval: KA 297/11
General purpose sealant for all coarse metal threads
Suitable for fast application at low temperatures, e.g. for outdoor plant maintenance
Especially suitable for gas and water pipes
Ideal for potable water applications up to 60 °C
DVGW Approval (EN 751-1): NG-5146BU0527
KTW Approval: KA 297/11
Applications
Thread Sealant - medium strength. General purpose. Suitable for fast application at low temperatures.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 196x148x143 mm |
|---|---|
| Volume | 50 ml |
| Drying time | 25 min |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 30.32 excl. VAT
/ Each
£ 36.38 incl. VAT
- Usually arrives within 14 working days