SPARTEX 735994 MEDIUM LOCKING THREAD COMPOUND 50G
Medium lock thread assembly adhesive
See technical informationSee documentsReferences
Spartex:735994
Rubix:217A3588
EAN:3660338017667



Documents
Product details : SPARTEX 735994 MEDIUM LOCKING THREAD COMPOUND 50G
Applications: Universal braking product..
Average strength, removable with normal tooling..
Colour: Blue..
Characteristics:.
Base: Anaerobic adhesive..
Viscosity: 600 to 1200 mPa.s.
Permissible temperature after polymerization: -50°C to +150°C.
Setting time on M10 brass bolt: < 10 min.
Setting time on M10 steel screw: 15-30 min.
Final strength after 24 hours..
Maximum screw diameter: M36..
Breakaway torque, free assembly according to DIN 54454: 10 to 16 Nm.
Shear strength according to DIN 54452: 10 to 20 N/mm2.
Packaging: 50g bottle.
German made.
Average strength, removable with normal tooling..
Colour: Blue..
Characteristics:.
Base: Anaerobic adhesive..
Viscosity: 600 to 1200 mPa.s.
Permissible temperature after polymerization: -50°C to +150°C.
Setting time on M10 brass bolt: < 10 min.
Setting time on M10 steel screw: 15-30 min.
Final strength after 24 hours..
Maximum screw diameter: M36..
Breakaway torque, free assembly according to DIN 54454: 10 to 16 Nm.
Shear strength according to DIN 54452: 10 to 20 N/mm2.
Packaging: 50g bottle.
German made.
Strengths
Single-component product resists loosening of parts under vibration stress
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Weight | 50 g |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- Usually arrives within 14 working days
