LOCTITE 2700 HEALTH & SAFETY FRIEND HIGH STRENGTH BLISTER 5ML 1960972
Loctite Thread Locking Adhesive
See technical informationSee documentsReferences
Loctite:2700
Rubix:4515758
Manufacturer :1960972
EAN:5010266010502

Documents
Product details : LOCTITE 2700 HEALTH & SAFETY FRIEND HIGH STRENGTH BLISTER 5ML 1960972
LOCTITE® 2700 is a high-strength Threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose. It works on all metals, including passive substrates . Slight contamination is tolerated. Its key differentiator is the “White” Material Safety Data Sheet. LOCTITE 2700 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
Strengths
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
High strength general Threadlocker for maximum efficacy
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Can be disassembled by heating to 300°C
WRAS Approval (BS 6920): 1104508
High strength general Threadlocker for maximum efficacy
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Can be disassembled by heating to 300°C
WRAS Approval (BS 6920): 1104508
Applications
Suitable for all metal threaded assemblies
Technical specifications
Attributes
| Volume | 5 ml |
|---|---|
| Drying time | 5 min |
| Viscosity | 450 mPa s |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
- Usually arrives within 14 working days