LOCTITE 290 HIGH STRENGTH PENETRATING 10ML 142567

Threadlocker AN

See technical informationSee documents

References

Loctite:290
Rubix:304401
Manufacturer :142567
EAN:4100630000084
LOCTITE 290 BO 10ML EN,DE,FR
brand logo

Technical specifications

Documents

Product details : LOCTITE 290 HIGH STRENGTH PENETRATING 10ML 142567


LOCTITE 290 is a liquid medium/high-strength threadlocker designed for the locking and sealing ofthreaded fasteners. Because of its low viscosity and capillary action, the product wicks between engaged threads and eliminates the need for disassembly prior to application. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The product can also fill porosities in welds, castings and powdered metal parts.

Strengths

Your Benefits:
Ideal for locking preassembled fasteners, e.g. instrumentation fasteners, electrical connectors and set screws
Works on metal only
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Requires heat for disassembly

Applications

Threadlocking adhesive - medium/ high strength. Ideal for locking preassembled fasteners.
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)238x201x227 mm
Volume10 ml
Drying time20 min
Min. temperature-55 °C
Max. temperature150 °C
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
  • In stock: Next day delivery