LOCTITE 221 SCREWLOCK 250ML 142444


Loctite Thread Locking Adhesive

References
loctite:221 250ML
rubix:4511145
manufacturer :267357
ean:5010266169675

Product details : LOCTITE 221 SCREWLOCK 250ML 142444


LOCTITE® 221 is a methacrylate-based threadlocking adhesive designed for low strength applications on small threads up to a maximum size of M12. Typical fixture times are 25, 20 and 210 min on steel, brass and stainless steel respectively. Offering low viscosity and a breakaway torque of 8.5 Nm, the product is designed for fasteners that require easy disassembly with standard hand tools.

Strengths

Low strength
Low viscosity
Designed for small threads
Various pack sizes

Applications

Suitable for applications such as adjustment of set screws, small diameter or long engagement length fasteners

Technical specifications


Attributes
Capacity250 ml
Min. temperature-55 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 299.21 excl. VAT
/ Each
£ 359.05 incl. VAT
  • Usually arrives within 14 working days