3M 681184 SCOTCH-WELD THREADLOCKER TL43 BLUE 50ML
3M™ Scotch-Weld™ Threadlocker TL43
See technical informationSee documentsReferences
3M:7100034008
Rubix:4544651
Manufacturer :7100034008
EAN:04054596839533

Documents
Product details : 3M 681184 SCOTCH-WELD THREADLOCKER TL43 BLUE 50ML
Apply a medium viscosity, oil tolerant, general purpose, blue, medium torque removal threadlocker when choosing 3M™ Scotch-Weld™ Threadlocker TL43. Our threadlocker locks all metric and imperial nuts and bolts, and prevents vibration loosening and leakage through the threads.
It’s a thixotropic anaerobic threadlocker that prevents corrosion and is typically used on mounting bolts, housing screws and more.
Our threadlocker is easy to apply and can be used to replace traditional mechanical methods such as locks, washers, split pins, nuts and wiring.
3M™ Scotch-Weld™ Threadlocker TL43 is an oil tolerant, general purpose, medium torque removal threadlocker.
Strengths
Blue medium torque removal;Medium viscosity;Oil tolerant. Prevents corrosion, vibration and provides shock resistance;Blue, medium removal torque;Long open time anaerobic adhesives that cure quickly;Helps keep production equipment up and running
Applications
Use to lock all metric and imperial nuts and bolts and prevent vibration loosening and leakage through the threads
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Drying time | 30 min |
| Viscosity | 18000 mPa s |
| Max. temperature | 149 °C |
Show UNSPSC/ECL@SS
£ 39.09 excl. VAT
/ Each
£ 46.91 incl. VAT
- Delivery usually within ( 16 ) days