SPARTEX 735998 FIX ROUL BEARING RETAINING TEMP -50C+150C 50G
Fix roul bearing fastening material
See technical informationSee documentsReferences
Spartex:735998
Rubix:217A3644
EAN:3660338017698



Documents
Product details : SPARTEX 735998 FIX ROUL BEARING RETAINING TEMP -50C+150C 50G
Applications: Fastening of bearings, rings, pinions, shafts, etc...
.
Can be used to increase the existing concept strength. .
Colour: Green. .
Characteristics: .
Base: Anaerobic adhesive. .
Viscosity: 120 to 190 mPa.s .
Permissible temperature after polymerization: -50°C to +150°C .
Final strength after 12 hours. .
Maximum clearance: 0.04 to 0.13 mm .
Breakaway torque, free assembly according to DIN 54454: 25 to 43 Nm .
Shear strength according to DIN 54452: 21 to 38 N/mm² .
Packaging: 50g bottle .
German made.
Can be used to increase the existing concept strength. .
Colour: Green. .
Characteristics: .
Base: Anaerobic adhesive. .
Viscosity: 120 to 190 mPa.s .
Permissible temperature after polymerization: -50°C to +150°C .
Final strength after 12 hours. .
Maximum clearance: 0.04 to 0.13 mm .
Breakaway torque, free assembly according to DIN 54454: 25 to 43 Nm .
Shear strength according to DIN 54452: 21 to 38 N/mm² .
Packaging: 50g bottle .
German made.
Strengths
Tolerant to oils 100% contact at the interface for uniform stress distribution
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Weight | 50 g |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 12.43 excl. VAT
/ Each
£ 14.92 incl. VAT
- In stock: Next day delivery
