References
Loctite:SI 5660
Rubix:127A1405
Manufacturer :1718240
EAN:5010266005256

Documents
Product details : LOCTITE SI 5660 GASKET COMPOUND 40ML 1718240
LOCTITE® SI 5660 is a silicone sealant. It polymerizes when in contact with moisture in the air to form a flexible seal. The nature of LOCTITE SI 5660 prevents product migration after application to parts. It has been specially designed for sealing surfaces requiring good resistance to oils and coolants.
Strengths
Silicone sealant - excellent adhesive properties.
Ideal for large clearances.
Excellent resistance to water/glycol mixtures.
The product is at the cutting edge of health and safety.
Ideal for large clearances.
Excellent resistance to water/glycol mixtures.
The product is at the cutting edge of health and safety.
Applications
Typical applications include transmissions and machined metal parts.
Technical specifications
Attributes
| Volume | 40 ml |
|---|---|
| Colour | grey |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Usually arrives within 14 working days