ROCOL 30042 STEAMSEAL GRAPHITE AND MANGANESE PIPE SEALANT 400GRM
Steamseal
See technical informationSee documentsReferences
Rocol:STEAMSEAL 400g
Rubix:316509
Manufacturer :30042
EAN:5024747300426

Documents
Product details : ROCOL 30042 STEAMSEAL GRAPHITE AND MANGANESE PIPE SEALANT 400GRM
FOLIAC graphite and manganese high pressure pipe sealant. Formerly known as FOLIAC GRAPHITE/FOLIAC MANGANESE.
STEAMSEAL is an excellent pipe sealant primarily used in plumbing and industrial application for pipes, flanges and face joints.
STEAMSEAL is a graphite & manganese compound, giving efficient sealing for ferrous pipework. It is hard-setting but flexible to resist vibration, thermal expansion and contraction of pipework.
Joints sealed with STEAMSEAL are easy to break and clean.
Strengths
High Performance dark grey jointing compound for threads and flanges. Provides excellent sealing for air, steam and water joints. Hard setting but flexible compound. Wide temperature range: -20°C to 600°C.
Applications
STEAMSEAL is an excellent pipe sealant primarily used in plumbing and industrial application for pipes, flanges and face joints.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | grey |
| Type | silicone |
| Weight | 400 g |
| Min. temperature | -20 °C |
| Max. temperature | 600 °C |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
- In stock: Next day delivery