LOCTITE SI 598 HIGH PERFORMANCE SILICONE GASKET BLACK 300ML 2061029
Loctite High Performance Silicone Gasket
See technical informationSee documentsReferences
Loctite:598
Rubix:315574
Manufacturer :2061029
EAN:5010266243160



Documents
Product details : LOCTITE SI 598 HIGH PERFORMANCE SILICONE GASKET BLACK 300ML 2061029
Strengths
Excellent resistance to automotive motor oils
Enhances load bearing & shock absorbing characteristics of the bond area
Enhances load bearing & shock absorbing characteristics of the bond area
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Min. temperature | -54 °C |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 50.87 excl. VAT
/ Each
£ 61.04 incl. VAT
- In stock: Next day delivery