LOCTITE SI 595 SILICONE CLEAR TUBE 100ML 2061823
LOCTITE® SI 595
See technical informationSee documentsReferences
Loctite:SI 595
Rubix:304130B
Manufacturer :2061823
EAN:5010266429779





Documents
Product details : LOCTITE SI 595 SILICONE CLEAR TUBE 100ML 2061823
LOCTITE® SI 595 is a single component, room temperature vulcanizing compound designed to provide an excellent adhesive sealant for mechanical assemblies. This material cures on exposure to moisture in the air to form a tough, flexible, silicone rubber seal. This product resists aging, weathering and thermal cycling without hardening, shrinking or cracking. Designed for superior bonding and sealing properties to most surfaces (not recommended for concrete). Formulatedto withstand extreme temperature cycling, UV light and ozone.
Strengths
Non-slumping
Superior adhesion and flexibility
Seals out moisture and contaminants
Fills large cracks and seams
Non-flammable
Non-toxic
Applications
Typical applications of LOCTITE® SI 595 include electrical insulation, protection of leads from mechanical shock, trim bonding, and sealing of ductwork, vents, flues, doors, and windows.
Technical specifications
Attributes
| Volume | 100 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Max. temperature | 204 °C |
| Base material | rubber |
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
- In stock: Next day delivery