SPARTEX 829240 T-SEAL WHITE FINE PIPES SEALANT WHITE 50G
Etanch’ filet thread sealing compound
See technical informationSee documentsReferences
Spartex:829240
Rubix:306A9434
EAN:3660338048210



Documents
Product details : SPARTEX 829240 T-SEAL WHITE FINE PIPES SEALANT WHITE 50G
Applications: Effective sealing on all fine threaded fittings.
.
Resistance class: Low. .
Easy to use on all hydraulic, pneumatic and general fittings. No risk of clogging the ducts. .
Colour: White. .
Characteristics: .
Base: Anaerobic adhesive. Maximum Thread Size: 3" .
Waterproofing: Resists burst pressure of the coupling after .
total polymerization. Viscosity: 6000 to 9000 mPa.s .
Permissible temperature after polymerization: -50°C to +150°C .
Setting time on M10 steel screw: 15-30mn .
Setting time M10 Brass bolt: < 10mn .
Final strength: 12 hours. Maximum clearance: 0.4 mm .
Shear strength (DIN 54452): 5-10N/mm2 .
Packaging: 50g Tube .
German made.
Resistance class: Low. .
Easy to use on all hydraulic, pneumatic and general fittings. No risk of clogging the ducts. .
Colour: White. .
Characteristics: .
Base: Anaerobic adhesive. Maximum Thread Size: 3" .
Waterproofing: Resists burst pressure of the coupling after .
total polymerization. Viscosity: 6000 to 9000 mPa.s .
Permissible temperature after polymerization: -50°C to +150°C .
Setting time on M10 steel screw: 15-30mn .
Setting time M10 Brass bolt: < 10mn .
Final strength: 12 hours. Maximum clearance: 0.4 mm .
Shear strength (DIN 54452): 5-10N/mm2 .
Packaging: 50g Tube .
German made.
Strengths
Possible re-clamping during installation. No risk of clogging the ducts
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
- Usually arrives within 14 working days
