3M SW2000N FASTBOND CONTACT ADHESIVE 2000NF NEUTRAL 19L KIT
3M™ Fastbond™ Contact Adhesive 2000NF
See technical informationReferences
3M:1207965
Rubix:215A3042
Manufacturer :7100029348
EAN:54046719907927

Product details : 3M SW2000N FASTBOND CONTACT ADHESIVE 2000NF NEUTRAL 19L KIT
Get high heat resistance and high strength with 3M™ Scotch-Weld™ Contact Adhesive 2000NF. Our adhesive offers immediate bonding and handling strength without force drying.
It’s a water-dispersed, high solids, activated adhesive that bonds flexible polyurethane and latex foams, plastic laminate, wood, plywood, particle board, fabrics, fibre, aluminium, galvanised steel and many plastics.
Apply 3M™ Scotch-Weld™ Contact Adhesive 2000NF for immediate bonding and handling strength without force drying. Our adhesive’s benefits include high heat resistance and high strength.
Strengths
Two-part activated water based contact adhesive;Immediate bonding and handling strength without force drying;Offers high heat resistance, high strength;High solids content for a cost-effective bonding solution;Certified to GREENGUARD™ Product Emission Standard For Children and Schools for low emitting interior building material
Applications
Use to bond flexible polyurethane and latex foams; plastic laminate; wood; plywood; particle board; fabrics; fibre; aluminium; galvanized steel and many plastics
Technical specifications
Attributes
| Volume | 19000 ml |
|---|---|
| Colour | blue |
| Type | silicone |
| Min. temperature | 16 °C |
| Max. temperature | 27 °C |
| Base material | rubber |
Show UNSPSC/ECL@SS
£ 538.77 excl. VAT
/ Each
£ 646.52 incl. VAT
- Delivery usually within ( 16 ) days