LOCTITE SI 5926 ACETOXY SILICONE BLUE 310ML 2064436
Loctite Silicon Sealant
See technical informationSee documentsReferences
Loctite:SI 5926
Rubix:80118103
Manufacturer :2064436
EAN:5010266002378

Documents
Product details : LOCTITE SI 5926 ACETOXY SILICONE BLUE 310ML 2064436
LOCTITE® SI 5926 is a multi-purpose flexible silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. This product resists aging, weathering and thermal cycling without hardening, shrinking or cracking. Typical applications include valve covers, timing gear covers, differential covers, oil pans, transmission pans, water pumps and thermostat housings. This product is typically used in applications with an operating temperature range of -54 °C to 204 °C.
Strengths
Multi-purpose flexible silicone sealant. Can be used on metal, plastic and painted parts
Resists vibration, thermal expansion and contraction
Resists vibration, thermal expansion and contraction
Applications
Ideal for use on flexible flanges, machined or cast surfaces, metal or plastic
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | blue |
| Type | silicone |
| Min. temperature | -54 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 55.91 excl. VAT
/ Each
£ 67.09 incl. VAT
- In stock: Next day delivery