LOCTITE SI 5980 SILICONE BLACK OIL RESISTANT 100ML 2064235
Loctite SI 5980 Flange Sealant
See technical informationSee documentsReferences
Loctite:5980
Rubix:80978669
Manufacturer :2064235
EAN:5010266005874

Documents
Product details : LOCTITE SI 5980 SILICONE BLACK OIL RESISTANT 100ML 2064235
LOCTITE® SI 5980 is a flange sealant designed especially for gasketing applications. It withstands in-line, low-pressure tests carried out after assembly of the flanges. Typical applications include stamped sheet metal covers (timing gear covers and oil sumps) where good oil resistance and the ability to withstand high joint movement is required. The product has leading health and safety features.
Strengths
Flange sealant for flexible flanges
Good glycol resistance
Excellent oil resistant
Black colour
Leading in health & safety features
Good glycol resistance
Excellent oil resistant
Black colour
Leading in health & safety features
Applications
Ideal for applications involving large gaps. Label-free. Excellent resistance against oil
Technical specifications
Attributes
| Volume | 100 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Weight | 52 g |
| Min. temperature | -55 °C |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
- In stock: Next day delivery