3M 08509 WINDSCREEN SEALER BLACK 310ML, 1 CARTRIDGE
3M™ Windscreen Sealer
See technical informationSee documentsReferences
3M:7000033753
Rubix:80216925
Manufacturer :7000033753
EAN:3134375405218

Documents
Product details : 3M 08509 WINDSCREEN SEALER BLACK 310ML, 1 CARTRIDGE
Use a high performing sealer for rubber gasket windscreen installation, 3M™ Windscreen Sealer. Our sealer can be applied in wet or dry conditions.
It seals to painted surfaces, rubber and glass, remaining permanently soft and flexible.
Highly water and weather resistant, our sealer also offers fast clean up for more efficient operations.
It seals to painted surfaces, rubber and glass, remaining permanently soft and flexible.
Highly water and weather resistant, our sealer also offers fast clean up for more efficient operations.
This 3M™ Windscreen Sealer is used for sealing between glass, windscreen rubber gaskets and car bodies when installing a rubber gasket windscreen.
Strengths
Excellent water and weather resistance;Remains flexible permanantly;Easy clean-up;Can be applied in wet conditions;Minimum shrinkage
Technical specifications
Attributes
| Package weight | 534,5 g |
|---|---|
| Volume | 295.7 ml |
| Colour | black |
| Type | butylene |
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
- Delivery usually within ( 16 ) days