SPARTEX 846232 MS SEALANT WHITE 290ML
Ms sealant adhesive putty
See technical informationSee documentsReferences
Spartex:846232
Rubix:306A9441
EAN:3660338411403

Documents
Product details : SPARTEX 846232 MS SEALANT WHITE 290ML
Colour: white.
.
Adhesive putty, ideal for gluing and gaskets. .
Characteristics: Adhesion on all supports, even wet. .
Odorless. Easy Extrusion (manual or pneumatic pistol). .
Fungicide treatment. No solvent, no isocyanate, no halogen. .
Can be painted with a aqueous-based paint. .
No staining of joints on natural stone. .
Uses: .
Powder coating: 20 to 150° .
Structural bonding in vibrating applications. .
Sanitary joints, marble, limestone, metals, glass, wood. .
Bonding of all materials on all substrates (even synthetics). .
Base: 100% MS Polymer .
Film coating: approx. 10 min .
Curing speed (20°C/65% RH): 2 to 3 mm/24 h .
Smoothing time: about 10 mn .
Good chemical resistance to water, aliphatic solvents, acids. .
Temperature Resistance: -40° to +90° C .
Hardness: 40 +/- 5 shore A .
Operating temperature: +5° to +35°C .
Cartridge 290 ml
Adhesive putty, ideal for gluing and gaskets. .
Characteristics: Adhesion on all supports, even wet. .
Odorless. Easy Extrusion (manual or pneumatic pistol). .
Fungicide treatment. No solvent, no isocyanate, no halogen. .
Can be painted with a aqueous-based paint. .
No staining of joints on natural stone. .
Uses: .
Powder coating: 20 to 150° .
Structural bonding in vibrating applications. .
Sanitary joints, marble, limestone, metals, glass, wood. .
Bonding of all materials on all substrates (even synthetics). .
Base: 100% MS Polymer .
Film coating: approx. 10 min .
Curing speed (20°C/65% RH): 2 to 3 mm/24 h .
Smoothing time: about 10 mn .
Good chemical resistance to water, aliphatic solvents, acids. .
Temperature Resistance: -40° to +90° C .
Hardness: 40 +/- 5 shore A .
Operating temperature: +5° to +35°C .
Cartridge 290 ml
Strengths
All-in-one use - Flexibility of use
Technical specifications
Attributes
| Volume | 290 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- In stock: Next day delivery
