SPARTEX 715833 NEUTRAL SILICONE BUILDING COLOUR TRANSLUCENT
Neutral "construction" silicone
See technical informationSee documentsReferences
Spartex:715833
Rubix:237A4731
EAN:3660338411359

Documents
Product details : SPARTEX 715833 NEUTRAL SILICONE BUILDING COLOUR TRANSLUCENT
Hardness: 25 shore.
Smoothing time: About five minutes..
Curing speed: 1.5 mm/24 hours..
For all connection and construction joints..
Contents: 310 ml Standard: ISO 11600
Smoothing time: About five minutes..
Curing speed: 1.5 mm/24 hours..
For all connection and construction joints..
Contents: 310 ml Standard: ISO 11600
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Min. temperature | -40 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- In stock: Next day delivery
