• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,499)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(403)
  • Adhesives for fastening(79)
  • Accessories for adhesives(118)
See Glues
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Glues
  4. Adhesives and sealants for installation and sealing
  5. Sealants
  6. Sealants
  7. EVERBUILD 195WE 195 SILICONISED ACRYLIC WHITE 300ML

EVERBUILD 195WE 195 SILICONISED ACRYLIC WHITE 300ML

SEALANT MOULD FREE

See technical information

References

Everbuild:195WE
Rubix:223A0443
Manufacturer :195WE
brand logo
brand logo

Technical specifications

Volume300 ml
Colourwhite
Typeacrylic

Product details : EVERBUILD 195WE 195 SILICONISED ACRYLIC WHITE 300ML


Technical specifications


Attributes
Volume300 ml
Colourwhite
Typeacrylic
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

ROCOL 28042 GASSEAL 300GLOCTITE SI 5607 FAST CURE - GREY 2 PART SILICONE 400ML 2056425LOCTITE SI 5130 SILICONE WHITE CARTRIDGE 310ML 2064231LOCTITE SI 5980 SILICONE BLACK OIL RESISTANT 100ML 2064235LOCTITE SI 5398 HIGH TEMPERATURE FLOWABLE RED 310ML 2063271LOCTITE SI 5990 GASKET COMPOUND 40ML 1716588SPARTEX 796837 ETANCH FILET FIN THREAD SEALING COLOUR BROWN 50GLOCTITE SI 5130 SILICONE WHITE TUBE 80G 20536433M SCOTCH-WELD 540 PU SEALANT GREY 310MLLOCTITE 5800 HEALTH & SAFETY FRIENDLY MED STR GASKET 50ML 1948758ULTRATAPE 08222253BK EXTREME SILICONE TAPE BLACK 25MM WIDE X 3M LONGLOCTITE SI 5699 HIGH PERFORMANCE SILICONE GASKET GREY 300ML 2061026LOCTITE SI 5970 NON-OXIMIC HIGH PERF SILICONE GSK BLACK 300ML 2061041LOCTITE SI 5926 INSTANT GASKET BLISTER CARD 40ML 11233493M 760WH290 HYBRID ADHESIVE SEALANT WHITE PLASTIC CART 290ML
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap