LA-CO 42008 SLIC-TITE 120ML PIPE SEALENT
LA-CO Slic-Tite Thread Sealing Paste
See technical informationReferences
La-Co:42008
Rubix:80352740




Product details : LA-CO 42008 SLIC-TITE 120ML PIPE SEALENT
Contains PTFE for greater sealing power
Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
Sealing temperature: -50°F to 500°F (-46°C to 260°C)
Can be used on a variety of metals and plastic, eliminating the need for any other thread sealant
Washes off hands and clothes easily; quick and easy clean up
Safe, non-toxic, non-drying
For use on Metal, PVC, CPVC and ABS
Technical specifications
Attributes
| Volume | 120 ml |
|---|---|
| Type | silicone |
| Min. temperature | -46 °C |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Delivery usually within ( 3 ) days
