LOCTITE 495 ETHYL LOW VISCOSITY 500G 142602
Instant adhesive 495
See technical informationSee documentsReferences
Loctite:495 BO 500G EGFD
Rubix:131A8781
Manufacturer :142602
EAN:4100630495736

Documents
Product details : LOCTITE 495 ETHYL LOW VISCOSITY 500G 142602
LOCTITE 495 is a clear, low viscosity, ethyl-based instant adhesive designed for general purpose use and fast bonding (5-20 sec setting time). This product can be used to bond a variety of materials, including plastic, metal and rubber. It can also be used to bond polyolefin in combination with LOCTITE 770 or LOCTITE 7239 primer. Available in 20 g, 50 g and 500 g packs.
Strengths
• multi-purpose
• low viscosity
• 10-20 sec setting time
• transparent, colourless
• low viscosity
• 10-20 sec setting time
• transparent, colourless
Technical specifications
Attributes
| Weight | 100 g |
|---|---|
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 653.23 excl. VAT
/ Each
£ 783.88 incl. VAT
- Usually arrives within 14 working days