BOTT 14030013.16 475X495 LIGHT GREY LVRE PANEL WITH 45 PCE BKIT
Louvre panel and bin kit 3x vertical 0.5M panels with 45 bins WxH: 1371x495mm RAL 7035
See technical informationSee documentsReferences
Bott:14030013.16
Rubix:214A6638

Documents
Product details : BOTT 14030013.16 475X495 LIGHT GREY LVRE PANEL WITH 45 PCE BKIT
Louvre panel and bin kit. Fully flanged and reinforced steel panel for wall mounting, punched with louvred form consists of 3x vertical 0.5M panels and 45 bins. Panels finished in durable powder coat paint in RAL 7035 light grey. WxH: 1371x495mm
Technical specifications
Attributes
| Type | louvre panel and bin kit |
|---|---|
| Length | 1371 mm |
| Height | 495 mm |
| Material | sheet steel |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 144.15 excl. VAT
/ Each
£ 172.98 incl. VAT
- Delivery usually within ( 16 ) days