Louvre panel and bin kit 2x vertical 1.5M panels with 54 bins WxH: 914x1486mm RAL 7016
Type | Louvre Panel and Bin Kit |
---|---|
Length | 457 mm |
Height | 1486 mm |
Type | Louvre Panel and Bin Kit |
---|---|
Length | 457 mm |
Height | 1486 mm |
Material | Sheet Steel |
Colour | Grey |
Usually arrives within 14 working days