Louvre panel and bin kit 2x vertical 1.0M panels with 26 bins WxH: 914x991mm RAL 7035
Type | Louvre Panel and Bin Kit |
---|---|
Length | 457 mm |
Height | 991 mm |
Type | Louvre Panel and Bin Kit |
---|---|
Length | 457 mm |
Height | 991 mm |
Material | Sheet Steel |
Colour | Grey |
Usually arrives within 14 working days