Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14025139.24 1.0M HORIZONTAL LOUVRE PANEL
BOTT 14025139.24 1.0M HORIZONTAL LOUVRE PANEL
Louvre panel horizontal WxDxH: 991x19x457mm RAL 3004
References
bott:
14025139.24
rubix:
214A6610
Technical specifications
Type
Louvre Panel
Length
991
mm
Height
457
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 14025139.24 1.0M HORIZONTAL LOUVRE PANEL
Louvre panel. Fully flanged and reinforced steel panel for horizontal wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 3004 crimson red. WxDxH: 991x19x457mm
Technical specifications
Attributes
Type
Louvre Panel
Length
991
mm
Height
457
mm
Material
Sheet Steel
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.21
excl. VAT
/
Each
£
47.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 14025287.16V 500 WIDE FLAT LOUVRE PANEL
BOTT 14031422.16 PERFO PANEL SET AND 40 PIECE HOOK KIT
BOTT 14025140.24 1.5M HORIZONTAL LOUVRE PANEL
BOTT 14025149.19 1.5M VERTICAL LOUVRE PANEL
BOTT 14030015.24 457MM X 990MM RED LVRE PANEL WITH 60 PCE BIN KIT
BOTT 14031421.24 PERFO PANEL SET AND 20 PIECE HOOK KIT
BOTT 14030017.19 457X1486 ANTHRACITE LVRE PANEL WITH 87 PCE BKIT
BOTT STOR KIT 3 BLUE 14030177.16
BOTT 14031425.16 PERFO PANEL SET AND 80 PIECE HOOK KIT
BOTT 14025289.16V 1500 WIDE FLAT LOUVRE PANEL
BOTT MINI KIT 3 BLUE 14030165.16
BOTT 14025393.16 750 PERFO PANEL RAL7035 LIGHT GREY
BOTT 14025149.16 1.5M VERTICAL LOUVRE PANEL
BOTT 14025115.16 0.5M HORIZONTAL PERFO PANEL
BOTT 14025118.24 1.5M HORIZONTAL PERFO PANEL