• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,438)
See Equipment
  • Shelving / Racks / Storage bins(658)
  • Industrial furniture(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT MINI KIT 3 BLUE 14030165.16

BOTT MINI KIT 3 BLUE 14030165.16


Flat Louvre Panel And Bin Kit 0.5M With Blue Bins WxDxH: 457x457x13mm RAL 7035

References
bott:14030165.16
rubix:2517145
brand logo
brand logo

Product details
Technical specifications

Product details : BOTT MINI KIT 3 BLUE 14030165.16


Flat Louvre panel kit (0.5M) in RAL 7035 light grey with Blue Bins

Technical specifications


Attributes
No attributes to display for this product
£ 48.32 excl. VAT
/ Each
£ 57.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT 14025148.16 1.0M VERTICAL LOUVRE PANELBOTT 14031421.19 PERFO PANEL SET AND 20 PIECE HOOK KITBOTT 14031420.19 PERFO PANEL SET AND 15 PIECE HOOK KITBOTT 14030017.24 457MM X 1486MM RED LVRE PANEL WITH 87 PCE BIN KITBOTT 14031422.16 PERFO PANEL SET AND 40 PIECE HOOK KITBOTT 14025347.20 AVERO PERFO PANEL 1800X480HBOTT 14030013.24 475MM X 495MM RED LVRE PANEL WITH 45 PCE BIN KITBOTT 14030016.19 457 X1486ANTHRACITE GREY LVRE PANEL+54 PCE BKITBOTT 14025137.16 0.5M HORIZONTAL LOUVRE PANELBOTT 14030012.19 MK100002 PR 0.5 V L PNL 32 BINBOTT 14030013.16 475X495 LIGHT GREY LVRE PANEL WITH 45 PCE BKITBOTT 14025115.24 0.5M HORIZONTAL PERFO PANELBOTT 14030015.24 457MM X 990MM RED LVRE PANEL WITH 60 PCE BIN KITBOTT STOR KIT 3 YELLOW 14030178.16BOTT 6 X 1.5M PANEL AND HOOK KIT 14031425.11

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories