Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14025118.24 1.5M HORIZONTAL PERFO PANEL
BOTT 14025118.24 1.5M HORIZONTAL PERFO PANEL
Wall panel Bott
References
bott:
14025118.24
rubix:
214A6606
Technical specifications
Type
Perfo Panels
Height
457
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 14025118.24 1.5M HORIZONTAL PERFO PANEL
Fully flanged and reinforced to aid rigidity with reinforced mounting points. Constructed of sheet steel finished with an RAL 3004 / Red epoxy powder coating.
Technical specifications
Attributes
Type
Perfo Panels
Height
457
mm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.31
excl. VAT
/
Each
£
68.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 14025115.16 0.5M HORIZONTAL PERFO PANEL
BOTT 14031424.16 PERFO PANEL SET AND 60 PIECE HOOK KIT
BOTT 14031425.24 PERFO PANEL SET AND 80 PIECE HOOK KIT
BOTT 14025139.19 1.0M HORIZONTAL LOUVRE PANEL
BOTT STOR KIT 3 YELLOW 14030178.16
BOTT PERFO COMBINATION PANEL 1486 X 457MM 14025156.11
BOTT 14030016.16 457X1486 LIGHT GREY LVRE PANEL WITH 54 PCE BKIT
BOTT 14030015.16 457X990 LIGHT GREY LVRE PANEL WITH 60 PCE BKIT
BOTT 6 X 1.5M PANEL AND HOOK KIT 14031425.11
BOTT 14025147.16 0.5M VERTICAL LOUVRE PAVEL
BOTT 14030017.24 457MM X 1486MM RED LVRE PANEL WITH 87 PCE BIN KIT
BOTT 14025148.19 1.0M VERTICAL LOUVRE PANEL
BOTT STOR KIT 2 YELLOW 14030174.16
BOTT 14025393.16 750 PERFO PANEL RAL7035 LIGHT GREY
BOTT 14031421.16 PERFO PANEL SET AND 20 PIECE HOOK KIT