SMC MLGPM63TF-250-B COMPACT GUIDE CYLINDER WITH LOCK
Low Profile Guide Cylinder
See technical informationSee documentsReferences
SMC:MLGPM63TF-250-B
Rubix:2605821

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | low profile guide cylinder |
Documents
Product details : SMC MLGPM63TF-250-B COMPACT GUIDE CYLINDER WITH LOCK
MLGP-B/F, Standard Guided Cylinder with One-way Lock
Technical specifications
Attributes
| Logistic Weight | 5800 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 250 mm |
| Type | low profile guide cylinder |
Show UNSPSC/ECL@SS
£ 802.49 excl. VAT
/ Each
£ 962.99 incl. VAT
- Delivery usually within ( 4 ) days