JALAS 2028 TIO LOW CUT SHOE BLUE S3 SRC EU46 UK11
Low shoes 2028 JALAS®
See technical informationSee documentsReferences
Jalas:2028 GR.46 S3 SRC
Rubix:386A0573
EAN:6408487537189

Documents
Product details : JALAS 2028 TIO LOW CUT SHOE BLUE S3 SRC EU46 UK11
A soft and water repellent safety shoe with high-quality protection. Ultimate softness and comfort thanks to the stable TIO (Three In One) sole that prevents long-term injuries to the feet and back. BOA® Fit System on the side gives a perfect fit and eliminates pressure points when working on knees. The shoe has an aluminium toe cap and soft textile nail-penetration insert. The new Three in One sole technology is developed by Jalas.
Strengths
Oil-resistant outsole, Anti-static properties, Ventilating insole, BOA® Fit System, RPU traction outsole, ESD, Anatomically designed, Ergonomically shaped, Soft, Shock absorbing, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Applications
Outdoors, indoors, all-year use, environments with risk for outsole penetration, slippery environments, dry environments, clean environments, warm environments
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | boa |
Show UNSPSC/ECL@SS
£ 230.94 excl. VAT
/ Each
£ 277.13 incl. VAT
- Usually arrives within 14 working days
