References
Jalas:3065-38
Rubix:271A3964
EAN:6408487502835
Product details : JALAS 3065 STREET LOW CUT SHOE S3 SRC EU38 UK5
A good looking and sporty comfortable safety shoe with perfect fit and classic look. It has the highest level of protection with aluminium toecap and nail protection in plasma treated composite textile. The shoe has an excellent shock absorbing system (Ergothan) which makes it comfortable to use a whole working day. Oil resistant outsole, ESD protection.
Strengths
Anti-static properties, Polstered shaft edge, Ventilating insole, Soft, Conforms with IEC 61340-5-1 (ESD)
Applications
Assembly, Building and construction, Carpentry, Electrical installation, Engineering, Fine assembly, HVAC installation, Inspection work, Installation work, Laboratory work, Machine driving, Machine operating, Marine work, Paint spraying work, Painting, Paper industry work, Repair work, Service work, Transport work, Warehouse work, Wood industry work
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
Show UNSPSC/ECL@SS
£ 150.05 excl. VAT
/ Each
£ 180.06 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38






