PORTWEST STEELITE FW31 SB MID CUT NUBUCK BOOT FW31HOR47 HONEY SIZE 12


FW31 Nubuck Boot SRA

References
portwest:FW31HOR47
rubix:2006686
ean:5036108165490
brand logo
brand logo
Technical specifications
EU shoe size47
ColourOther
Main materialLeather
See all Specifications

Product details : PORTWEST STEELITE FW31 SB MID CUT NUBUCK BOOT FW31HOR47 HONEY SIZE 12


Mid Cut Nubuck Boot with durable rubber outsole. High wicking breathable mesh liner for extra comfort.
Protective steel toecap. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit.
EN ISO 20345:2011 SRA

Technical specifications


Attributes
EU shoe size47
ColourOther
Main materialLeather
MaterialFull Grain Nubuck Leather
Show UNSPSC/ECL@SS
£ 43.36 excl. VAT
/ Each
£ 52.03 incl. VAT
  • Usually arrives within 14 working days