KLINGSPOR 42627 LS309XH PORTABLE SANDER BELT 75X457MM P120 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:42627
Rubix:417A0975
EAN:4014855059737

Product details : KLINGSPOR 42627 LS309XH PORTABLE SANDER BELT 75X457MM P120 F5 PK10
LS 309 XH woodworking belt, 75 x 457 mm grit 120 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 457 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 14.66 excl. VAT
/ Each
£ 17.59 incl. VAT
- Delivery usually within ( 5 ) days